Shop All Lab Cabinets
Diversified Woodcraft
Mobile Balance Storage Cabinet, Wood
Mfr # 5201K
Zoro # G712029556
product price: $1,570.99
/ea
Free Shipping & Returns
$1,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Standards MAS Certified Green, SEFA Compliant
- Assembly Assembly Required
- Number of Drawers 0
- Color Black, Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 5201K
- Zoro # G712029556
- UPC # 082056895083
- Country of Origin United States
- Category Lab Cabinets
Dimensions
Overall Height | 40 in |
Overall Width - Maximum | 4 ft |
Overall Depth | 24 in |
Caster Size | 4 in |
Details
Item | Mobile Balance Storage Cabinet |
Material | Wood |
Standards | MAS Certified Green, SEFA Compliant |
Assembly | Assembly Required |
Number of Drawers | 0 |
Color | Black, Oak |
Includes | (2) Fixed Shelves, (4) Adjustable Shelves |
Number of Shelves | 3 |
Standing Style | Freestanding |
Work Surface Material | Plastic |
Weight | 230 lb |
Caster Type | Locking Swivel |
Opening Style | Door Cabinet |
Includes Work Surface | Work Surface Included |
Includes Casters | Casters Included |
Number of Doors | 2 |
Handle | Double |
Product Type | Mobile Cabinet |
ADA Compliant | Not ADA Compliant |
Description
Mobile Balance Storage Cabinet, Color Black, Oak, Material Wood, Number of Shelves 3, Number of Drawers 0, Handle Double, Assembly Assembly Required, Standards MAS Certified Green, SEFA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Methylene Chloride, Technical, 1L (M1252-1LTGL52)
- QORPAK Bottle, 8 oz, PK336 (PLA-03215)
- ZORO SELECT Mortar and Pestle, 300 ml (PPM100)
- GLOBE SCIENTIFIC Pitcher With Handle, 3000mL (601159-1)
- DIVERSIFIED WOODCRAFT Mobile Tote Tray Cabinet, Maple, 214 lb. (MTTC-4824WDM)
- AIR SCIENCE Forensic Evidence Drying Cabinet, Duplex (FDC-008D)
- AIR SCIENCE Forensic Evidence Drying Cabinet (FDC-006)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-24P)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-36)
- ZENITH METAL Bath Cabinet Ss 16X20 (X311)
- MANHATTAN COMFORT Herald Double Side Cabinet With 2 Shelve (158AMC166)
- Diversified Woodcraft Lab Cabinets