Shop All Lab Tables & Workbenches
Diversified Woodcraft
Kinetic Mobile Demo Table, Red
Mfr # 4121KF-RS
Zoro # G612010135
product price: $1,795.99
/ea
Free Shipping & Returns
$1,795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Red
- Features Chemical Resistant UV Finish, GFI Protected AC Duplex Electrical Outlet with a 25 ft Extension Cord, Aluminum Sliding Door Glides and Lock, Unit Comes Installed with (2) Rod Sockets
- Material Oak
- Product Type Kinetic Mobile Demo Table with Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 4121KF-RS
- Zoro # G612010135
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 4 ft |
Overall Height | 24 in |
Caster Size | 4 in |
Overall Width | 36 in |
Details
Item | Kinetic Mobile Demo Table |
Frame Material | Wood |
Color | Red |
Features | Chemical Resistant UV Finish, GFI Protected AC Duplex Electrical Outlet with a 25 ft Extension Cord, Aluminum Sliding Door Glides and Lock, Unit Comes Installed with (2) Rod Sockets |
Material | Oak |
Product Type | Kinetic Mobile Demo Table with Sink |
Work Surface Material | Laminate |
Countertop Thickness | 1 1/4 in |
Assembly | Assembly Required |
ADA Compliant | Not ADA Compliant |
Caster Type | Locking Swivel |
Number of Shelves | 2 |
Countertop Material | Plastic Laminate |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Load Capacity | 500 lb |
Weight | 230 lb |
Description
Kinetic Mobile Demo Table, Load Capacity 500 lb, Countertop Material Plastic Laminate, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Dressing Forcep 6" (640400)
- AQUAPHOENIX SCIENTIFIC Test Kit, Phosphonate (TK0159-Z)
- POLYSCIENCE Viscometer Holder (300-863)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- Diversified Woodcraft Lab Tables & Workbenches