Shop All Lab Tables & Workbenches
Diversified Woodcraft
Kinetic Mob. Demo Table w/ Sink/Storage
Mfr # 4332KF
Zoro # G411963687
product price: $2,044.99
/ea
Free Shipping & Returns
$2,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Load Capacity 500 lb
- Color Red
- Features Chemical Resistant UV Finish, GFI Protected AC Duplex Electrical Outlet with a 25 ft Extension Cord, Aluminum Sliding Door Glides and Lock, Unit Comes Installed with (2) Rod Sockets
- Caster Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 4332KF
- Zoro # G411963687
- UPC # 082056894901
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Caster Size | 4 in |
Overall Width | 36 in |
Overall Length | 4 ft |
Overall Height | 28 in |
Details
Item | Kinetic Mobile Demo Table with Sink and Storage |
Frame Material | Wood |
Load Capacity | 500 lb |
Color | Red |
Features | Chemical Resistant UV Finish, GFI Protected AC Duplex Electrical Outlet with a 25 ft Extension Cord, Aluminum Sliding Door Glides and Lock, Unit Comes Installed with (2) Rod Sockets |
Work Surface Material | Chemguard |
Caster Type | Locking Swivel |
Material | Oak |
Countertop Material | ChemGuard |
Assembly | Assembly Required |
Number of Drawers | 3 |
Countertop Thickness | 1 1/4 in |
ADA Compliant | Not ADA Compliant |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Weight | 250 lb |
Product Type | Kinetic Mobile Demo Table with Sink and Storage |
Description
Kinetic Mobile Demo Table with Sink and Storage, Load Capacity 500 lb, Countertop Material ChemGuard, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Analog Oven, 0.7 cu. ft. (10GC)
- DYNALON Weighing Bottles 60 ML, PK10 (261154-0005)
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 6mm, PLUG 16/35 (S181635)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- Diversified Woodcraft Lab Tables & Workbenches