Shop All Lab Tables & Workbenches
Diversified Woodcraft
Kinetic Lab Station, Red, 36 in Overall L.
Mfr # 2924KF
Zoro # G712010127
product price: $2,503.99
/ea
Free Shipping & Returns
$2,503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Red
- Features Chemical Resistant UV Finish, Full Cabinet Doors with Locks Include Adjustable Shelves, GFI Protected AC Duplex Receptacle
- Material Oak
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 2924KF
- Zoro # G712010127
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 36 in |
Overall Length | 5 3/4 ft |
Overall Width | 36 in |
Details
Item | Kinetic Lab Station |
Frame Material | Wood |
Color | Red |
Features | Chemical Resistant UV Finish, Full Cabinet Doors with Locks Include Adjustable Shelves, GFI Protected AC Duplex Receptacle |
Material | Oak |
Product Type | Kinetic Lab Station |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Phenolic Resin |
Load Capacity | 500 lb |
Weight | 294 lb |
Countertop Material | Phenolic |
Countertop Thickness | 3/4 in |
Assembly | Assembly Required |
Description
Kinetic Lab Station, Load Capacity 500 lb, Countertop Material Phenolic, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LAB INCORPORATED Pro-lab Incorporated LS104 Lead Surface Test Kit (LS104)
- RPI Miconazole, 1 G (M81030-1.0)
- CELLTREAT CELLTREAT® 96 Well Non-treated Plate, Round Bottom with Lid, Individual, Sterile (229590)
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0870I Dpd Powder Taylor (TTR0870I)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- Diversified Woodcraft Lab Tables & Workbenches