Shop All Lab Tables & Workbenches
Diversified Woodcraft
Kinetic Lab Station, Red, 36 in Overall L.
Mfr # 2924K
Zoro # G412010120
product price: $3,813.99
/ea
Free Shipping & Returns
$3,813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Red
- Features Chemical Resistant UV Finish, Full Cabinet Doors with Locks Include Adjustable Shelves, GFI Protected AC Duplex Receptacle
- Material Oak
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 2924K
- Zoro # G412010120
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 36 in |
Overall Width | 36 in |
Overall Length | 5 3/4 ft |
Details
Item | Kinetic Lab Station |
Frame Material | Wood |
Color | Red |
Features | Chemical Resistant UV Finish, Full Cabinet Doors with Locks Include Adjustable Shelves, GFI Protected AC Duplex Receptacle |
Material | Oak |
Load Capacity | 500 lb |
Assembly | Assembly Required |
Weight | 315 lb |
ADA Compliant | Not ADA Compliant |
Product Type | Kinetic Lab Station |
Work Surface Material | Phenolic Resin |
Countertop Thickness | 3/4 in |
Countertop Material | Phenolic |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Description
Kinetic Lab Station, Load Capacity 500 lb, Countertop Material Phenolic, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC 2 gal Clear Freezer Bag , 10PK (1132)
- SP SCIENCEWARE Funnel, 1.15 gal., Polypropylene, White (H14712-0250)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temperature, 5.5 x 5.5 (GHS-380HS-UK-EU)
- LABCHEM CHEM CNDCTVY STD 84 MCRSEMN (LC187501)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- Diversified Woodcraft Lab Tables & Workbenches