Shop All Lab Tables & Workbenches
Diversified Woodcraft
Instructor's Desk, Red, 36 in Overall L.
Mfr # 1214K-R
Zoro # G912010132
product price: $3,618.99
/ea
Free Shipping & Returns
$3,618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Red
- Features GFI Protected AC Duplex Receptacle, Includes a Greenlaw Arm, Unit Includes One Sink with Polypropylene Trap and Cold Water/Gas Fixture
- Material Oak
- Product Type Kinetic Instructor Desk with Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 1214K-R
- Zoro # G912010132
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 30 in |
Overall Length | 5 ft |
Overall Width | 36 in |
Details
Item | Instructor's Desk |
Frame Material | Wood |
Color | Red |
Features | GFI Protected AC Duplex Receptacle, Includes a Greenlaw Arm, Unit Includes One Sink with Polypropylene Trap and Cold Water/Gas Fixture |
Material | Oak |
Product Type | Kinetic Instructor Desk with Sink |
Weight | 331 lb |
Work Surface Material | Phenolic Resin |
Countertop Material | Phenolic |
Countertop Thickness | 3/4 in |
ADA Compliant | Not ADA Compliant |
Load Capacity | 500 lb |
Assembly | Assembly Required |
Number of Drawers | 4 |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Description
Instructor's Desk, Load Capacity 500 lb, Countertop Material Phenolic, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- CELLTREAT Inoculating Needle, Yellow, PK2000 (229615)
- DUPONT Tyvek Isoclean Cleanroom Hood, White, Ties, PK100 (IC668BWH0001000C)
- SPX / APV Plunger Packing 2.375" X 1.5" X 0.213, PK12 (J50010098)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- Diversified Woodcraft Lab Tables & Workbenches