Shop All Lab Tables & Workbenches
Diversified Woodcraft
Instructor's Desk, Oak, 36 in Overall L.
Mfr # 1216K-L
Zoro # G312010138
product price: $3,844.99
/ea
Free Shipping & Returns
$3,844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Black/Red
- Features GFI Protected AC Duplex Receptacle, Includes a Greenlaw Arm, Unit Includes One Sink with Polypropylene Trap and Cold Water/Gas Fixture
- Material Oak
- Countertop Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 1216K-L
- Zoro # G312010138
- UPC # 082056894451
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Width | 36 in |
Overall Length | 5 ft |
Overall Height | 30 in |
Details
Item | Instructor's Desk |
Frame Material | Wood |
Color | Black/Red |
Features | GFI Protected AC Duplex Receptacle, Includes a Greenlaw Arm, Unit Includes One Sink with Polypropylene Trap and Cold Water/Gas Fixture |
Material | Oak |
Countertop Thickness | 1 in |
Countertop Material | Epoxy |
Work Surface Material | Epoxy |
ADA Compliant | Not ADA Compliant |
Weight | 381 lb |
Number of Drawers | 4 |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Product Type | Kinetic Instructor Desk with Sink |
Assembly | Assembly Required |
Load Capacity | 500 lb |
Description
Instructor's Desk, Load Capacity 500 lb, Countertop Material Epoxy, Frame Material Wood, Color Black/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test PaperTest Paper Refill, PK50 (QKR-1000)
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-16)
- BERKSHIRE Swab, 162mm, Foam, Flexible Tip, PK100 (LT01465.10)
- SP BEL-ART WM 500 mL (16 oz) Red LDPE Wash Bot, PK6 (F11651-0016)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- Diversified Woodcraft Lab Tables & Workbenches