Shop All Lab Tables & Workbenches
Diversified Woodcraft
Instructor's Desk, Oak, 36 in Overall L.
Mfr # 1116K
Zoro # G112010109
product price: $5,208.99
/ea
Free Shipping & Returns
$5,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Black/Red
- Features Desk is Finished with an Earth-Friendly Chemical Resistant UV Finish, GFI Protected AC Duplex Receptacle, Includes Two Rod Sockets, Set of Support Rods and Crossbar
- Material Oak
- Assembly Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 1116K
- Zoro # G112010109
- UPC # 082056894390
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 30 in |
Overall Length | 8 ft |
Overall Width | 36 in |
Details
Item | Instructor's Desk |
Frame Material | Wood |
Color | Black/Red |
Features | Desk is Finished with an Earth-Friendly Chemical Resistant UV Finish, GFI Protected AC Duplex Receptacle, Includes Two Rod Sockets, Set of Support Rods and Crossbar |
Material | Oak |
Assembly | Assembly Required |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Weight | 563 lb |
Product Type | Kinetic Instructor Demo Desk |
Load Capacity | 500 lb |
Work Surface Material | Epoxy |
ADA Compliant | Not ADA Compliant |
Number of Drawers | 5 |
Countertop Thickness | 1 in |
Countertop Material | Epoxy |
Description
Instructor's Desk, Load Capacity 500 lb, Countertop Material Epoxy, Frame Material Wood, Color Black/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Dipper, SS, 600mL, 8 Ft L (5390-8SL)
- ZORO SELECT Replacement Jar, Glass, 32 oz, PK12 (5305-32)
- CTL SCIENTIFIC SUPPLY Oil Detection Test Paper 2.75" L x 0.75" W, 100PK (GEN180)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- Diversified Woodcraft Lab Tables & Workbenches