Shop All Lab Tables & Workbenches
Diversified Woodcraft
Instructor's Desk, 36 in Overall L.
Mfr # 1216KF-R
Zoro # G212010108
product price: $2,822.99
/ea
Free Shipping & Returns
$2,822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Black/Red
- Features GFI Protected AC Duplex Receptacle
- Material Oak
- Number of Drawers 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 1216KF-R
- Zoro # G212010108
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 5 ft |
Overall Width | 36 in |
Overall Height | 30 in |
Details
Item | Instructor's Desk |
Frame Material | Wood |
Color | Black/Red |
Features | GFI Protected AC Duplex Receptacle |
Material | Oak |
Number of Drawers | 4 |
Countertop Thickness | 1 in |
Load Capacity | 500 lb |
Work Surface Material | Epoxy |
Assembly | Assembly Required |
Countertop Material | Epoxy |
Product Type | Kinetic Instructor Desk with Sink |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
ADA Compliant | Not ADA Compliant |
Weight | 321 lb |
Description
Instructor's Desk, Load Capacity 500 lb, Countertop Material Epoxy, Frame Material Wood, Color Black/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-01518)
- ZORO SELECT Jug, 1 Gallon, Closure Size 38Mm, PK12 (3UDG3)
- ADVANTECH MANUFACTURING Sieve, #200, B/S, 8 In, Full Ht (200BS8F)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/10 hp, 120V AC (MODEL 6000)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- Diversified Woodcraft Lab Tables & Workbenches