Shop All Lab Tables & Workbenches
Diversified Woodcraft
Instructor's Desk, 34 in Overall L.
Mfr # 1216K-L-ADA
Zoro # G412010144
product price: $4,581.99
/ea
Free Shipping & Returns
$4,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Black/Red
- Features GFI Protected AC Duplex Receptacle, Includes a Greenlaw Arm, Unit has a Roll-Under Sink with Paddle Handle Faucet and Gas Fixture
- Material Oak
- Includes Cup Sink Cut-Out Includes Cup Sink Cut-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 1216K-L-ADA
- Zoro # G412010144
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 30 in |
Overall Width | 34 in |
Overall Length | 6 ft |
Details
Item | Instructor's Desk |
Frame Material | Wood |
Color | Black/Red |
Features | GFI Protected AC Duplex Receptacle, Includes a Greenlaw Arm, Unit has a Roll-Under Sink with Paddle Handle Faucet and Gas Fixture |
Material | Oak |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Product Type | Kinetic Instructor Desk |
Countertop Material | Epoxy |
Number of Drawers | 4 |
Assembly | Assembly Required |
Work Surface Material | Epoxy |
Weight | 369 lb |
ADA Compliant | ADA Compliant |
Load Capacity | 500 lb |
Countertop Thickness | 1 in |
Description
Instructor's Desk, Load Capacity 500 lb, Countertop Material Epoxy, Frame Material Wood, Color Black/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492098)
- NALGE NUNC Nalgene Rectangular Poly Bottle w/Closure, 2gal (2211-0020)
- LAB SAFETY SUPPLY Cover Glass, 24x50mm, PK65 (20F841)
- LAB SAFETY SUPPLY Microscope Slide, Adhesive+, PK72 (20F859)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- Diversified Woodcraft Lab Tables & Workbenches