Shop All Lab Tables & Workbenches
Diversified Woodcraft
Double Lab Stations, Red, 36 in Overall L.
Mfr # C2414KF
Zoro # G012010094
product price: $3,970.99
/ea
Free Shipping & Returns
$3,970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Red
- Features (4) Book Compartments in the Aprons, Cabinets Have (4) Locking Drawers and a Locking Cupboard with Shelf, The Unit is Finished with a Chemical Resistant, Earth-Friendly UV Finish, Rubber Base Molding and Leg Boots
- Material Oak
- Overall Length 5 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # C2414KF
- Zoro # G012010094
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 5 1/2 ft |
Overall Height | 36 in |
Overall Width | 4 ft |
Details
Item | Double Lab Stations |
Frame Material | Wood |
Color | Red |
Features | (4) Book Compartments in the Aprons, Cabinets Have (4) Locking Drawers and a Locking Cupboard with Shelf, The Unit is Finished with a Chemical Resistant, Earth-Friendly UV Finish, Rubber Base Molding and Leg Boots |
Material | Oak |
ADA Compliant | Not ADA Compliant |
Assembly | Assembly Required |
Load Capacity | 500 lb |
Number of Drawers | 4 |
Countertop Material | Phenolic |
Work Surface Material | Phenolic Resin |
Countertop Thickness | 3/4 in |
Product Type | Kinetic Modular Island Double Lab Stations |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Weight | 389 lb |
Description
Double Lab Stations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN PH Indicator Strip, pH, 3-5/32in.L, PK100 (2613-991)
- AK Personal Protection Organizer, 9Comprtmnt (50193)
- UNITED SCIENTIFIC Spatula, Stainless Steel, Both End, PK 10 (SSSS08)
- GLOBE SCIENTIFIC Sedi-Rate ESR Starter Kit, PK100 (3467)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- Diversified Woodcraft Lab Tables & Workbenches