Shop All Lab Tables & Workbenches
Diversified Woodcraft
Compartment Table, Oak, 30 in Overall L.
Mfr # C7204K30N
Zoro # G712007288
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Oak
- Features Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots
- Material Oak
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # C7204K30N
- Zoro # G712007288
- UPC # 082056896936
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Width | 24 in |
Overall Length | 4 1/2 ft |
Overall Height | 30 in |
Details
Item | Compartment Table |
Frame Material | Wood |
Color | Oak |
Features | Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots |
Material | Oak |
Load Capacity | 500 lb |
Countertop Material | Phenolic |
For Use With | Cognitive Abilities Classroom, Laboratory Equipment |
Countertop Thickness | 3/4 in |
Product Type | Lab Table |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Phenolic Resin |
Description
Compartment Table, Load Capacity 500 lb, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Wood, Color Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPX, 2.5 gal, 99 min. (CPX-952-519R)
- DIGI-SENSE Thermocouple Connector, Standard, Type-K (18527-01)
- EXTECH Conductivity Cell, For 4TXG5, 4TXG6 (EC605)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 25mL, Pk12 (5PTC3)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- Diversified Woodcraft Lab Tables & Workbenches