Shop All Lab Tables & Workbenches
Diversified Woodcraft
Compartment Table, Black, 30 in Overall L.
Mfr # C7202BK30N
Zoro # G712007424
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Black
- Features Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots
- Material Oak
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # C7202BK30N
- Zoro # G712007424
- UPC # 082056895274
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 30 in |
Overall Length | 4 1/2 ft |
Overall Width | 24 in |
Details
Item | Compartment Table |
Frame Material | Wood |
Color | Black |
Features | Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots |
Material | Oak |
Countertop Thickness | 1 1/4 in |
Work Surface Material | Chemguard |
For Use With | Cognitive Abilities Classroom, Laboratory Equipment |
Load Capacity | 500 lb |
Countertop Material | ChemGuard |
Product Type | Lab Table |
ADA Compliant | Not ADA Compliant |
Description
Compartment Table, Load Capacity 500 lb, Countertop Material ChemGuard, Height Range Not Applicable, Frame Material Wood, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- BEL-ART Bel-Art Polyethylene 18 Liter Large Industrial Drum Funnel (H14716-0000)
- HEATHROW SCIENTIFIC Pipette, 1 to 100 mL Volume (120479)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.45µm, 30mm, Sterile, 30/Case (229745)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- Diversified Woodcraft Lab Tables & Workbenches