Shop All Lab Tables & Workbenches
Diversified Woodcraft
Compartment Table, Black, 30 in Overall L.
Mfr # C714LBBK30N
Zoro # G512007105
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Black
- Features Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots
- Material Oak
- ADA Compliant Not ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # C714LBBK30N
- Zoro # G512007105
- UPC # 082056896899
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 30 in |
Overall Width | 30 in |
Overall Length | 5 ft |
Details
Item | Compartment Table |
Frame Material | Wood |
Color | Black |
Features | Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots |
Material | Oak |
ADA Compliant | Not ADA Compliant |
Countertop Material | Laminate |
Countertop Thickness | 1 1/4 in |
Product Type | Lab Table |
Work Surface Material | Laminate |
Load Capacity | 500 lb |
For Use With | Cognitive Abilities Classroom, Laboratory Equipment |
Description
Compartment Table, Load Capacity 500 lb, Countertop Material Laminate, Height Range Not Applicable, Frame Material Wood, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Constant Climate Chamber, 108 L, 0 to 70 (HPP110eco)
- ADVANTECH Sieve, #500, S/S, 8 In, Full Ht (500SS8F)
- SP SCIENCEWARE Pitcher, 2000mL (F28992-0000)
- DYNALON Dispensing Bottle, 167 mm H, 79 mm Dia, PK6 (605065-0160)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- Diversified Woodcraft Lab Tables & Workbenches