Shop All Lab Tables & Workbenches
Diversified Woodcraft
Compartment Table, Black, 30 in Overall L.
Mfr # C710LBBK30N
Zoro # G312007121
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Black
- Features Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots
- Material Oak
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # C710LBBK30N
- Zoro # G312007121
- UPC # 082056895250
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 4 ft |
Overall Width | 24 in |
Overall Height | 30 in |
Details
Item | Compartment Table |
Frame Material | Wood |
Color | Black |
Features | Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots |
Material | Oak |
Countertop Material | Laminate |
Work Surface Material | Laminate |
Load Capacity | 500 lb |
ADA Compliant | Not ADA Compliant |
For Use With | Cognitive Abilities Classroom, Laboratory Equipment |
Countertop Thickness | 1 1/4 in |
Product Type | Lab Table |
Description
Compartment Table, Load Capacity 500 lb, Countertop Material Laminate, Height Range Not Applicable, Frame Material Wood, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- LABCHEM CHEMICAL NAOH 20 PERCENT W/V 4L (LC240904)
- CORNING PYREX Petri Dishes, Complete, 60 x 15 mm (3160-60)
- VEE GEE Sibata Glass Beaker, 200mL, PK10 (10020-200A)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- Diversified Woodcraft Lab Tables & Workbenches