Shop All Lab Tables & Workbenches
Diversified Woodcraft
Clean Up Sink, Red, 36-1/2 in Overall L.
Mfr # 3303K
Zoro # G112010116
product price: $4,067.99
/ea
Free Shipping & Returns
$4,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Red
- Features Each Outer Cabinet Has Adjustable Shelf and Cabinets Have Locking Doors, Chemical Resistant, Earth-Friendly UV Finish, Unit Includes a Hot and Cold Water Mixing Faucet
- Material Oak
- Overall Height 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 3303K
- Zoro # G112010116
- UPC # 082056894604
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 28 in |
Overall Length | 4 5/8 ft |
Overall Width | 36 1/2 in |
Details
Item | Clean Up Sink |
Frame Material | Wood |
Color | Red |
Features | Each Outer Cabinet Has Adjustable Shelf and Cabinets Have Locking Doors, Chemical Resistant, Earth-Friendly UV Finish, Unit Includes a Hot and Cold Water Mixing Faucet |
Material | Oak |
Assembly | Assembly Required |
ADA Compliant | Not ADA Compliant |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Weight | 292 lb |
Load Capacity | 1,500 lb |
Product Type | Kinetic Clean-Up Sink |
Number of Shelves | 2 |
Countertop Thickness | 2 in |
Description
Clean Up Sink, Load Capacity 1,500 lb, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACT Chlorine + Exact Ez Photometer (486205)
- LABEXACT PTFE Syrng Filt, 0.45um 25mm, PK100 (LEIWT-ES10037)
- ALLEGRO INDUSTRIES Centrifugal Gas Blower (Honda, 3.5 hp, 4 (9505-50)
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- Diversified Woodcraft Lab Tables & Workbenches