Shop All Lab Tables & Workbenches
Diversified Woodcraft
Cabinet Perimeter Workstation, Red
Mfr # 2824K
Zoro # G912010095
product price: $6,370.99
/ea
Free Shipping & Returns
$6,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Red
- Features Chemical Resistant UV Finish, Full Cabinet Doors with Locks, Perimeter Workstation Designed for Up to (4) Students, (2) GFI Protected AC Duplex Receptacles
- Material Oak
- Weight 577 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 2824K
- Zoro # G912010095
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 7 1/2 ft |
Overall Width | 7 ft |
Overall Height | 36 in |
Details
Item | Cabinet Perimeter Workstation |
Frame Material | Wood |
Color | Red |
Features | Chemical Resistant UV Finish, Full Cabinet Doors with Locks, Perimeter Workstation Designed for Up to (4) Students, (2) GFI Protected AC Duplex Receptacles |
Material | Oak |
Weight | 577 lb |
Assembly | Assembly Required |
Countertop Thickness | 3/4 in |
For Use With | Laboratory Equipment |
Load Capacity | 500 lb |
ADA Compliant | Not ADA Compliant |
Countertop Material | Phenolic |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Number of Cabinets | 4 |
Work Surface Material | Phenolic Resin |
Product Type | Kinetic Perimeter Workstation |
Description
Cabinet Perimeter Workstation, Load Capacity 500 lb, Countertop Material Phenolic, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE SUPPORT STAND, 315 X 200mm, 700mm POLE HEIGHT, 10mm ROD (J390280)
- WHEATON Plastic Bottle, 30mL, PK72 (209625)
- RPI Distilled Water, 4 x 4 L (W20525-4X4L)
- ROCKER SCIENTIFIC CO LTD LF30, PES 47mm Filtration Apparatus, 300mL funnel, 1200mL waste bottle (197010-30)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- Diversified Woodcraft Lab Tables & Workbenches