Shop All Safety Monitoring Relays
Diversified
UOA Series Single Phase Under Voltage Monitoring Relay
Mfr # UOA-240-AFA
Zoro # G709227255
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified
- MFR # UOA-240-AFA
- Zoro # G709227255
- Country of Origin United States
- Category Safety Monitoring Relays
Description
The from the ATC Diversified Electronics division of Marsh Bellofram is a family of single phase voltage monitoring relays, designed to ensure the cost-effective reliable protection of critical equipment that is required to continuously operate above a certain voltage minimum, with the ability to monitor voltage levels up to 240 VAC. Design of the UOA series ensures that when operating voltage is applied above the preset pick-up voltage, the internal relay will energize. When the voltage falls below the preset drop-out voltage for a period longer than the release delay, the output relay will de-energize. When line conditions return above the preset pick-up voltage, the UOA Series automatically resets and the internal relay energizes. The hysteresis integral to each series unit provides a differential between pick-up and drop-out trip points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug, 225A, 2 Poles (HOML2225)
- MURR ELEKTRONIK RMMDU 11/24 OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 8 A, 1 C/O contact - 12 mm screw terminal (51120)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (IG8362GYSA)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-24-DLA)
- DIVERSIFIED AC Go/No-Go Current Monitor (CMG-0101)
- DIVERSIFIED AC Self Powered Go No-Go Current Monitor Relays (CMG010020)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AKA)
- DIVERSIFIED CML AC Over Current Monitor (CML-120-ASA-5)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, screw (XPSMCMER0004)
- Diversified Safety Monitoring Relays