Shop All Safety Monitoring Relays
Diversified
UOA Series Single Phase Under Voltage Monitoring Relay
Mfr # UOA-24-DLA
Zoro # G609227232
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified
- MFR # UOA-24-DLA
- Zoro # G609227232
- Country of Origin United States
- Category Safety Monitoring Relays
Description
The from the ATC Diversified Electronics division of Marsh Bellofram is a family of single phase voltage monitoring relays, designed to ensure the cost-effective reliable protection of critical equipment that is required to continuously operate above a certain voltage minimum, with the ability to monitor voltage levels up to 240 VAC. Design of the UOA series ensures that when operating voltage is applied above the preset pick-up voltage, the internal relay will energize. When the voltage falls below the preset drop-out voltage for a period longer than the release delay, the output relay will de-energize. When line conditions return above the preset pick-up voltage, the UOA Series automatically resets and the internal relay energizes. The hysteresis integral to each series unit provides a differential between pick-up and drop-out trip points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 10 to 2-AWG, 1/2" NPT (765000)
- HUBBELL 50A Twist-Lock Plug 3P 4W 125/250VAC BK/WT (CS6365C)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-222-6FT-BK)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-120-ASA)
- DIVERSIFIED DPR-350C Voltage Phase Monitor (DPR350C)
- DIVERSIFIED AC Self Powered Go No-Go Current Monitor Relays (CMG010020)
- DIVERSIFIED CML AC Over Current Monitor (CML-120-ASA-5)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-120-ALA)
- SCHNEIDER Force, DIN Rail, 4.72"D, 3.94"H, 1.77"W, 4.5W (XPSUDN13AP)
- Diversified Safety Monitoring Relays