Shop All Safety Monitoring Relays
Diversified
UOA Series Single Phase Under Voltage Monitoring Relay
Mfr # UOA-120-AKA
Zoro # G909227246
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified
- MFR # UOA-120-AKA
- Zoro # G909227246
- Country of Origin United States
- Category Safety Monitoring Relays
Description
The from the ATC Diversified Electronics division of Marsh Bellofram is a family of single phase voltage monitoring relays, designed to ensure the cost-effective reliable protection of critical equipment that is required to continuously operate above a certain voltage minimum, with the ability to monitor voltage levels up to 240 VAC. Design of the UOA series ensures that when operating voltage is applied above the preset pick-up voltage, the internal relay will energize. When the voltage falls below the preset drop-out voltage for a period longer than the release delay, the output relay will de-energize. When line conditions return above the preset pick-up voltage, the UOA Series automatically resets and the internal relay energizes. The hysteresis integral to each series unit provides a differential between pick-up and drop-out trip points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (GDB-400MA)
- NILFISK/ADVANCE Circuit Breaker, 30A, 250V AC (56315256)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/2 (EYS-5)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 12A, 600V AC, Indicating (A6D12R)
- DIVERSIFIED CBA Series AC Current Band Monitor (CBA-120-ALE-20)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-120-ASA)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ASA)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AFA)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AKA)
- DIVERSIFIED DPR-350C Voltage Phase Monitor (DPR350C)
- PILZ 120V-Ac 24V-Dc Safety Relay (PNOZ 16 120VAC 24VDC 2N/O 774065)
- Diversified Electrical Relays