Shop All General Purpose Relays
Diversified
TDU Series Programmable Multi-Mode Relay Output
Mfr # TDU-24-AKB
Zoro # G309227259
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified
- MFR # TDU-24-AKB
- Zoro # G309227259
- Country of Origin United States
- Category General Purpose Relays
Description
The TDU Series is one of the most versatile single timers available today. One model replaces forty-eight industry standard devices; 4 wide delay ranges x 6 most common modes of operation x 2 supply voltages-since they will operate on both AC and DC. The CMOS digital circuitry provides high accuracy, repeatability and fast reset times. The heavy duty relays are rated for continuous operation at 10 amps. All programming is easily accomplished externally by using one or more jumpers between designated base pins-no trap doors to open, no switches to set, no disassembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Bullet Connector, 2 In., Thermoplastic (LT9200P)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2001M)
- GO POWER! Go Power FBL-110 110 Amp Fuse Clast T with Block (FBL-110)
- MERSEN Semiconductor Fuse, A15QS Series, 125A, Fast-Acting, 150V AC, Bolt-On (A15QS125-4)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- SQUARE D OVERLOAD RELAY HEATER ELEMENT (AR5.3)
- Diversified Electrical Relays