Shop All General Purpose Relays
Diversified
TDU Series Programmable Multi-Mode Relay Output
Mfr # TDU-120-AKA
Zoro # G409227210
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified
- MFR # TDU-120-AKA
- Zoro # G409227210
- Country of Origin Taiwan, Province of China
- Category General Purpose Relays
Description
The TDU Series is one of the most versatile single timers available today. One model replaces forty-eight industry standard devices; 4 wide delay ranges x 6 most common modes of operation x 2 supply voltages-since they will operate on both AC and DC. The CMOS digital circuitry provides high accuracy, repeatability and fast reset times. The heavy duty relays are rated for continuous operation at 10 amps. All programming is easily accomplished externally by using one or more jumpers between designated base pins-no trap doors to open, no switches to set, no disassembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 15A, 300V AC, 10kA at 300V AC (GLR-15)
- QUEST TECHNOLOGY INTERNATIONAL Decor Keystone Wall Plate, Single-Gang, White - 1-Port Insert (NFP-4108)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (ZB5AT844)
- LEVITON White 15A Plug-In Switch (C24-01470-00W)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- HONEYWELL Q313A1022 750 Mv Thermopile (Q313A1022)
- LINE ELECTRIC 120V-Ac (MW2C120VAC)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- Diversified General Purpose Relays