Shop All Time Delay Relays
Diversified
TDT Series True OFF-Delay Relay Output
Mfr # TDT-240-ALA-200
Zoro # G809227377
Free Shipping & Returns
$211.99
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
- Brand Diversified
- MFR # TDT-240-ALA-200
- Zoro # G809227377
- Country of Origin United States
- Category Time Delay Relays
Description
When voltage is applied to the input, the relay energizes. When voltage is removed, the OFF delay begins. Upon completion of the delay period, the relay de-energizes. Reset is accomplished by reapplying voltage to the input terminals. NOTE: If voltage is reapplied during the delay period, the relay remains picked up and the timer resets to zero. VOLTAGE MUST BE APPLIED FOR A MINIMUM OF 0.5 SECONDS TO ASSURE PROPER OPERATION.
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
- CARLON Carlon Flex-Plus 12005-200 ENT Flexible Raceway, 200 ft L, PVC, Blue (12005-200)
- GE Filler Plate, Snap-In, 0.5inW (TFH)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA121)
- IFM Cordset, 5 End 1 Pins, Cable 5m L, 4A Max (EVC071)
- DIVERSIFIED TBB Series Interval DIP Switch TDR (TBB-120-A-B-A)
- DIVERSIFIED TBC Series On-Delay DIP Switch TDR (TBC-120-A-A-A)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-240-AKA-060)
- DIVERSIFIED TDJ Series On-Delay/Off-Delay Relay Output (TDJ-120-A-K-A-300)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-24-AKB-010)
- DIVERSIFIED ASC-500 Delay-On-Break Timer (ASC-500-5)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EN89)
- Diversified Electrical Relays