Shop All Electromechanical Timers
Diversified
TDP Series Percentage Timer Relay Output
Mfr # TDP-120-A-K-A-300
Zoro # G109227145
product price: $228.99
/ea
Free Shipping & Returns
$228.99
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
- Brand Diversified
- MFR # TDP-120-A-K-A-300
- Zoro # G109227145
- Country of Origin United States
- Category Electromechanical Timers
Description
When voltage is applied to the input, the internal relay energizes and the ON timeT1 begins. Upon completion of the ON time, the relay de-energizes and the OFF time T2 begins. At the completion of the OFF time, one ON/OFF cycle is completed. This cycling action continues until voltage is removed from the input. The ON/OFF ratio is adjustable from 0 to 100 percent of time base. 0% is OFF; 100% is ON. Reset is accomplished by interrupting the input voltage.
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
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 17.50A, 600V AC, Indicating (TRS17-1/2RID)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB17)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM10E38)
- SQUARE D Coil, Magnetic, 480vac (3107440057)
- DIVERSIFIED DIN Rail Mount Multi-function Timer (175MD)
- DIVERSIFIED Series 7 Day Timer (7DT-2CH)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZH-240U)
- INTERMATIC Electromechanical Timer, 24-Hr, DPST, 40A (T174R)
- TORK Electromechanical Timer, 120V, SPST-NO (1101B)
- INTERMATIC Electromechanical Timer, 24-Hour, DPST (T104PCD82)
- INTERMATIC Electromechanical Timer, 24-Hr, 40A, 3R (T103R)
- Diversified Electromechanical Timers