Shop All Electromechanical Timers
Diversified
TBG Series Repeat Cycle-ON Time First DIP Switch TDR
Mfr # TBG-120-A-B-A
Zoro # G609227126
product price: $208.99
/ea
Free Shipping & Returns
$208.99
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
- Brand Diversified
- MFR # TBG-120-A-B-A
- Zoro # G609227126
- Country of Origin United States
- Category Electromechanical Timers
Description
When supply voltage is applied to the input, the relay energizes and ON time T1 begins. Upon completion of the ON time, the relay de-energizes and the OFF time T2 begins. Upon completion of the OFF time, the relay energizes and one cycle is complete. This ON/OFF cycling continues until supply voltage is removed from the input. The ON/OFF delay periods are independently selectable within the same range.
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
- CAROL 10 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09006)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 20A, 250V AC, Indicating (FRN-R-20ID)
- CALBRITE Conduit Body Cover, Screw In (S60500CG00)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1)
- DIVERSIFIED DIN Rail Mount Multi-function Timer (175MD)
- DIVERSIFIED Series 7 Day Timer (7DT-2CH)
- DIEHL Digital Timer, 24/7,120VAC, 50/60 Hz (18842-027)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (GMXSW-I-120)
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1472BR)
- AMERICAN IMAGINATIONS 120V Rectangle Grey Wire In Mechanical Timer in Stainless Steel (AI-37424)
- TORK Electromechanical Timer Switch, 24 hr., Depth: 2 15/16 in (7209A)
- Diversified Electromechanical Timers