Shop All General Purpose Relays
Diversified
SPM Series Temperature Switch Relay
Mfr # SPM-120-ADA
Zoro # G309227204
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified
- MFR # SPM-120-ADA
- Zoro # G309227204
- Country of Origin United States
- Category General Purpose Relays
Description
The non-volatile Latching Temperature Switch relay monitors a normally-closed-low temperature switch. It incorporates a bistable relay that retains its state during power failures. LEDs indicate the status of the relay, and connections for an external reset button are provided for manual control. The reset inputs of multiple units may be connected to a single push button as long as proper polarity is observed when making the connections. Under normal conditions the temperature switch is closed and the relay is de-energized. When the temperature switch opens, the relay energizes and latches on until the temperature switch re-closes and the reset button is pressed. The unit will function properly with zero to 2k Omega of resistance in series with the temperature switch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Latching Relay, 11 Pins, Octal, 24VAC (MK2KP-UA-AC24)
- FURNLITE Black 10 Ft. 14/3 Power Supply Cord Recess Mount 2-Outlet with USB Port and 45-degree Offset Plug (76.FC-737)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (8004K26N1V2)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 10A, Fast-Acting, 700V AC, Cylindrical (FWP-10A14F)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- FUNCTIONAL DEVICES RIBU1C Multi-pack 5 Count Enclosed Relay 10Amp SPDT 10-30Vac/dc/120Vac (RIBU1C-5PACK)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- PERFORMANCE TOOL Over/Under Voltage 120V-Ac (WOUVT-3-120AC)
- Diversified Electrical Relays