Shop All General Purpose Relays
Diversified
SPM Series Temperature Switch Relay
Mfr # SPM-120-ACA
Zoro # G409227234
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified
- MFR # SPM-120-ACA
- Zoro # G409227234
- Country of Origin United States
- Category General Purpose Relays
Description
The non-volatile Latching Temperature Switch relay monitors a normally-closed-low temperature switch. It incorporates a bistable relay that retains its state during power failures. LEDs indicate the status of the relay, and connections for an external reset button are provided for manual control. The reset inputs of multiple units may be connected to a single push button as long as proper polarity is observed when making the connections. Under normal conditions the temperature switch is closed and the relay is de-energized. When the temperature switch opens, the relay energizes and latches on until the temperature switch re-closes and the reset button is pressed. The unit will function properly with zero to 2k Omega of resistance in series with the temperature switch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 2 Pole, 240/415/440V AC, C Curve (M9F22205)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 240/480V AC (31EH50)
- HUBBELL WIRING DEVICE-KELLEMS HUBBELL-PRO HG DECO 20A/125V LA (2182LA)
- HUBBELL LIGHTING Hubbell WASP End Fixture Mount Occupancy Sensor, White (WSPEMUNV)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- CARRIER 24V COIL 2POLE FAN RELAYS (P283-0340)
- HONEYWELL Q313A1022 750 Mv Thermopile (Q313A1022)
- BANNER MAXI-AMP PHOTO EYE 110/220V-AC OTHER RELAY (CD3RA)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- Diversified General Purpose Relays