Shop All Lab Tables & Workbenches
Diversified Spaces
Workstation, Red, 36 in Overall L.
Mfr # 2944KF
Zoro # G212010115
product price: $4,326.99
/ea
Free Shipping & Returns
$4,326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Red
- Features Chemical Resistant UV Finish, Full Cabinet Doors with Locks Include Adjustable Shelves, (2) GFI Protected AC Duplex Receptacles and Data Outlets
- Material Oak
- Work Surface Material Phenolic Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 2944KF
- Zoro # G212010115
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Width | 36 in |
Overall Length | 7 1/4 ft |
Overall Height | 46 in |
Details
Item | Workstation |
Frame Material | Wood |
Color | Red |
Features | Chemical Resistant UV Finish, Full Cabinet Doors with Locks Include Adjustable Shelves, (2) GFI Protected AC Duplex Receptacles and Data Outlets |
Material | Oak |
Work Surface Material | Phenolic Resin |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 3/4 in |
Load Capacity | 500 lb |
Product Type | Cabinets |
For Use With | Secure Classroom |
Countertop Material | Phenolic |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Assembly | Assembly Required |
Weight | 358 lb |
Description
Workstation, Load Capacity 500 lb, Countertop Material Phenolic, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial with Cap, Unassembled, 32 mL, PK715 (VIAL-9U)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Blue (6FAU8)
- LAB SAFETY SUPPLY Safety Coated Bottle, 146mm H, 16 oz., PK12 (52KA37)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- Diversified Spaces Lab Tables & Workbenches