Shop All Lab Tables & Workbenches
Diversified Spaces
Workstation, Red, 36 in Overall L.
Mfr # 2936KLH
Zoro # G412010151
product price: $6,748.99
/ea
Free Shipping & Returns
$6,748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Red
- Features Chemical Resistant UV Finish, Includes Door/Drawer Cabinet with Adjustable Shelf and a Drawer, (2) GFI Protected AC Duplex Receptacles
- Material Oak
- Product Type Workstation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 2936KLH
- Zoro # G412010151
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Width | 4 1/4 ft |
Overall Length | 8 ft |
Overall Height | 36 in |
Details
Item | Workstation |
Frame Material | Wood |
Color | Red |
Features | Chemical Resistant UV Finish, Includes Door/Drawer Cabinet with Adjustable Shelf and a Drawer, (2) GFI Protected AC Duplex Receptacles |
Material | Oak |
Product Type | Workstation |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Epoxy |
Countertop Material | Epoxy |
Countertop Thickness | 1 in |
Assembly | Assembly Required |
For Use With | Books, Laptop Computers |
Load Capacity | 500 lb |
Number of Shelves | 2 |
Weight | 573 lb |
Description
Workstation, Load Capacity 500 lb, Countertop Material Epoxy, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO KOLOR KUT Kolor Kut Modified Water Indicating Paste 6" L x 1.5" W x 1" H (GEN834)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J917)
- PONY Hand Clamp, 4 in Max Opening Size, Nylon Body (32400)
- TRICORBRAUN 1 Oz Glass Boston Round, Round, Amber, 20-400 (011280)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- Diversified Spaces Lab Tables & Workbenches