Shop All Lab Tables & Workbenches
Diversified Spaces
Workstation, Red, 36 in Overall L.
Mfr # 2916KLH
Zoro # G712010141
product price: $6,548.99
/ea
Free Shipping & Returns
$6,548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Red
- Features Includes Two Rod Sockets and Lab hands to Hold your Electronic Devices or Books Off of the Surface, The Unit is Finished with a Chemical Resistant, Earth-Friendly UV Finish, (2) GFI Protected AC Duplex Receptacles
- Material Oak
- Weight 566 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 2916KLH
- Zoro # G712010141
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 36 in |
Overall Width | 4 1/4 ft |
Overall Length | 8 ft |
Details
Item | Workstation |
Frame Material | Wood |
Color | Red |
Features | Includes Two Rod Sockets and Lab hands to Hold your Electronic Devices or Books Off of the Surface, The Unit is Finished with a Chemical Resistant, Earth-Friendly UV Finish, (2) GFI Protected AC Duplex Receptacles |
Material | Oak |
Weight | 566 lb |
Countertop Thickness | 1 in |
Load Capacity | 500 lb |
Countertop Material | Epoxy |
Product Type | Workstation |
Work Surface Material | Epoxy |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Assembly | Assembly Required |
ADA Compliant | Not ADA Compliant |
Number of Shelves | 2 |
For Use With | Books, Laptop Computers |
Description
Workstation, Load Capacity 500 lb, Countertop Material Epoxy, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Pitcher Plus, Turquoise, 28 oz., PK100 (H222-07)
- HONEYWELL NORTH Water Purification Tablets, PK50 (140175)
- AMSCOPE 100X Achromatic Microscope Oil Immersion Objective (A100X-YX-V460)
- 3B SCIENTIFIC Magnetic Field Indicator (1003555)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- Diversified Spaces Lab Tables & Workbenches