Shop All Workbenches
Diversified Spaces
Workstation, 96" W, 36" Height, 350 lb.
Mfr # 2946K-L-ADA
Zoro # G1893549
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,116.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Station
- Load Capacity 350 lb.
- Width 96"
- Depth 50"
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # 2946K-L-ADA
- Zoro # G1893549
- UPC # 842998061843
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 50" |
Height | 36" |
Details
Item | Workstation |
Workbench/Work Table Type | Work Station |
Load Capacity | 350 lb. |
Top Thickness | 1" |
Workbench/Table Frame Material | Oak |
Workbench/Table Assembly | Assembled |
Finish | Durable Chemical Resistant UV Finish |
Caster Configuration | (4) Locking Casters |
Standards | ADA Compliance |
Description
Workstation,ADA,Forward Vision I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panels and Doors, 15 Series (2090)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Blue (30283BLUE)
- DURASHELF Solid Shelving, 36 in W, Adjustable (AST3624x3)
- GARDMAN Pop Up Tidy Large (W22 R622X)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- DURHAM MFG Machine Table, 36" W, 36-1/8" Height, 1500 lb. (MTA243636-1.5K295)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN2460)
- GLOBAL INDUSTRIAL Bench-In-A-Box Cantilever Workbench, ESD Laminate Top, 60inWx30inD, Blue (B2334692)
- Diversified Spaces Workbenches