Shop All Workbenches
Diversified Spaces
Workbenches, 96" W, 32" Height, 500 lb.
Mfr # MLB-1116
Zoro # G1895028
original price:
$1,929.99
10% off
new price: $1,736.99
/ea
Item requires special delivery charges. A $635.00 per item surcharge will be applied.
$1,736.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Workbench with Shelf and Stringer
- Load Capacity 500 lb.
- Width 96"
- Depth 30"
- Height 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # MLB-1116
- Zoro # G1895028
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | 32" |
Details
Item | Workbenches |
Workbench/Work Table Type | Workbench with Shelf and Stringer |
Load Capacity | 500 lb. |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Chemical Resistant, Earth Friendly UV Finish |
Gauge | Heavy; Top: 12 ga. |
Method of Construction | Welded |
Standards | SEFA Compliant and MAS Certified Green |
Description
Workbench,Steel,96 In.x30 In.x32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP SEALS Capseal, Round Head, Plastic, Cream, PK1000 (MSS-2-1000)
- GEARWRENCH Universal Tool and Parts Tray (83117)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230RED)
- UHS HARDWARE UHS Service:Lock Display with 3 Holes - Natural Wood - Short (ULD03-NW-S)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- PORTAMATE ROLLING WORK BENCH 44""H (PM5093)
- GLOBAL INDUSTRIAL Heavy Duty Workbench w/ Steel Square Edge Top, 84W x 34D, Gray (606758)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight (KF3060+LP)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Louvered Panel, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-LP-95)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- Diversified Spaces Workbenches