Shop All Workbenches
Diversified Spaces
Workbenches, 64" W, 33-1/4" Height
Mfr # WBML-BL4-0V
Zoro # G1893801
product price: $2,360.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,360.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Width 64"
- Color Frame: Black
- Depth 54"
- Height 33-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # WBML-BL4-0V
- Zoro # G1893801
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 64" |
Depth | 54" |
Height | 33-1/4" |
Details
Item | Workbenches |
Workbench/Work Table Type | Work Benches |
Color | Frame: Black |
Top Thickness | 2-1/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Base: Baked Enamel |
Gauge | Frame: Heavy |
Method of Construction | Welded |
Standards | SEFA Compliant and MAS Certified Green |
Description
Workbench,4 Station,Black,Maple Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Capseal, Round Head, 2 In., Poly, PK10 (GDRP20W)
- KENNEDY Drawer Slide (80889)
- 80/20 Econ T-Nut 1/4-20 Thread, 10 S (3382)
- POLAR-TECH Paint Can, 1 Gallon, Round (HAZ1026)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- DURAMAX 5-Piece Garage Storage Combo Set with Workbench, Wall Cabinets and Free Standing Cabinets (5P1WB2WC2FC)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Laminate Square Edge Blue (606981BBLA)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- JAMCO Work Table, Steel, 72" W, 34" Height, 4000 lb., Straight (WG472GP)
- BORA PORTAMATE Centipede Work Tbl 2'X4' (CK6S)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3672)
- Diversified Spaces Workbenches