Shop All Workbenches
Diversified Spaces
Workbenches, 64" W, 33-1/4" Height
Mfr # WBB4-0V
Zoro # G1896857
product price: $1,544.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,544.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Width 64"
- Color Frame: Gray
- Depth 28"
- Height 33-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # WBB4-0V
- Zoro # G1896857
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 64" |
Depth | 28" |
Height | 33-1/4" |
Details
Item | Workbenches |
Workbench/Work Table Type | Work Benches |
Color | Frame: Gray |
Top Thickness | 2-1/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Base: Baked Enamel |
Gauge | Frame: 20 ga.; Locker: 18ga. |
Method of Construction | Welded |
Standards | SEFA Compliant and MAS Certified Green |
Description
Workbench,2 Station,64 In.x28 In.x33-1/4 In.,Mtl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 227 Bins (SSC-227-NL-95)
- DURHAM MFG Compartment Drawer with 21 compartments, Steel (109-95-D570)
- TRITON PRODUCTS 26 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (24 Asst Hooks & 2 Bins) (76901)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (71500005)
- GLOBAL INDUSTRIAL 96 x 36 Production Workbench, Laminate Square Edge, Drawers & Shelf, Blue (319275BL)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- GLOBAL EQUIPMENT 60 x 30 Pedestal Workbench - 3 Drawers Cabinet, Shop Top Square Edge Gray (300737)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (40406)
- Diversified Spaces Workbenches