Shop All Workbenches
Diversified Spaces
Workbenches, 64" W, 33-1/4" Height
Mfr # WB4BL-0V
Zoro # G1893670
product price: $3,089.99
/ea
Item requires special delivery charges. A $635.00 per item surcharge will be applied.
$3,089.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Width 64"
- Color Frame: Black
- Depth 54"
- Height 33-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # WB4BL-0V
- Zoro # G1893670
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 64" |
Depth | 54" |
Height | 33-1/4" |
Details
Item | Workbenches |
Workbench/Work Table Type | Work Benches |
Color | Frame: Black |
Top Thickness | 2-1/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Base: Baked Enamel |
Gauge | Frame: 20 ga.; Locker: 18ga. |
Method of Construction | Welded |
Standards | SEFA Compliant and MAS Certified Green |
Includes | Grommet for Electrical Management |
Description
Workbench,4 Station,Steel Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- VESTIL PALLET RACK BACK GUARD 120 X 48.5 (PRSN-120-4)
- KNAPE & VOGT Knape & Vogt RP0021-30-48 30 in. To 48 in. White Adjustable Closet Rod (RP0021-30/48)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (71500005)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 48D, Gray (606765)
- TENNSCO Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared (WB-1-3648S)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-66922K)
- GLOBAL INDUSTRIAL 48W x 30D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493598)
- Diversified Spaces Workbenches