Shop All Workbenches
Diversified Spaces
Workbenches, 64" W, 33-1/4" Height
Mfr # WB12BL-0V
Zoro # G1893838
product price: $3,845.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,845.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Width 64"
- Color Frame: Black
- Depth 54"
- Height 33-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # WB12BL-0V
- Zoro # G1893838
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 64" |
Depth | 54" |
Height | 33-1/4" |
Details
Item | Workbenches |
Workbench/Work Table Type | Work Benches |
Color | Frame: Black |
Top Thickness | 2-1/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Base: Baked Enamel |
Gauge | Frame: 20 ga.; Locker: 18ga. |
Method of Construction | Welded |
Standards | SEFA Compliant and MAS Certified Green |
Includes | (2) Fixed and (4) Adjustable Shelves |
Surface Material | Maple |
Description
Workbench,4 Station,Blk,12 Vrticl Locker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Magnetic Door Catch Bracket (65-2745)
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-100-T47)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 19 1/4 in H x 33 3/4 in W, 2 Shelves (393-95)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- LITTLE GIANT Machine Table, Steel, 48" W, 36" Height, 2000 lb., Straight (MT1-2448-36)
- DURHAM MFG Global Industrial„¢ Steel Drawer for 18" Deluxe Machine Table (176-DRAWER-95)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3072C)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 48inW x 30inD (338346BK)
- LITTLE GIANT Welded Workbench, 36"X72" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-3672-36-LP)
- Diversified Spaces Workbenches