Shop All Workbenches
Diversified Spaces
Workbenches, 64" W, 33-1/4" Height, 500 lb.
Mfr # WB4-0V
Zoro # G1893987
product price: $3,089.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,089.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Load Capacity 500 lb.
- Width 64"
- Color Frame: Gray
- Depth 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # WB4-0V
- Zoro # G1893987
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 64" |
Depth | 54" |
Height | 33-1/4" |
Details
Item | Workbenches |
Workbench/Work Table Type | Work Benches |
Load Capacity | 500 lb. |
Color | Frame: Gray |
Top Thickness | 2-1/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Base: Baked Enamel |
Gauge | Frame: 20 ga.; Locker: 18ga. |
Method of Construction | Welded |
Standards | SEFA Compliant and MAS Certified Green |
Surface Material | Maple |
Description
Workbench,4 Stations,8 Steel Lockers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Black (2KPN2)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (17-8)
- DURHAM Steel Storage Parts Bin Cabinet, Open Front, 33-3/4x11-1/2x11-1/2, 16 Compartments (353-95)
- PLANO Plano 2361270 StowAway 12 Fixed Compartment Box, 11L x 7-1/4W x 1-3/4H, Clear (2361200)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- BLACK & DECKER Workbench with OneHanded Clamp, 24 in OAW, 30 in OAH, 1312 in OAD, 450 lb Capacity (WM225)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (71500005)
- ZORO SELECT Workbenches, High Impact Plastic, 96" W, 36" Height, 2015 lb., Straight (W9636)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KF3072+LP)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 30in, Phenolic Safety Edge, Tan (237385ALTN)
- Diversified Spaces Workbenches