Shop All Workbenches
Diversified Spaces
Workbenches, 64" W, 31-1/4" Height
Mfr # WW32-0V
Zoro # G1893941
product price: $3,058.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,058.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Width 64"
- Depth 54"
- Height 31-1/4"
- Top Thickness 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # WW32-0V
- Zoro # G1893941
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 64" |
Depth | 54" |
Height | 31-1/4" |
Details
Item | Workbenches |
Workbench/Work Table Type | Work Benches |
Top Thickness | 2-1/4" |
Workbench/Table Assembly | Assembled |
Finish | Durable Chemical Resistant, Non Emitting UV Finish |
Standards | SEFA Compliant and MAS Certified Green |
Includes | (2) Fixed and (4) Adjustable 1" Thick Shelves |
Description
Workbench,4 Station,Dbl Fcd Cbnt,4 Drwrs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Aluminum Wall Shelf, 18"D x 24"W x 13-1/4"H, Silver (95634)
- ECONOCO Revolving Millinery Tree (KREV26)
- PERFORMANCE TOOL 26 Compartment Organizer Plastic Organiz, W54037 (W54037)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 6 in W, 4 1/2 in H (BS-36)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- BETA 2m Long Workbench - Grey (055000171)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST1-3072-AH-PB)
- DURHAM MFG Bolted WorkBench, Particleboard, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-TH-30120-95)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 5 Drawers, Maple Butcher Block Square Edge, Blue (711152)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Tan (318902TN)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- Diversified Spaces Workbenches