Shop All Workbenches
Diversified Spaces
Workbenches, 64" W, 31-1/4" Height
Mfr # WW12-0V
Zoro # G1893829
product price: $3,566.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,566.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Width 64"
- Depth 54"
- Height 31-1/4"
- Top Thickness 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # WW12-0V
- Zoro # G1893829
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 64" |
Depth | 54" |
Height | 31-1/4" |
Details
Item | Workbenches |
Workbench/Work Table Type | Work Benches |
Top Thickness | 2-1/4" |
Workbench/Table Frame Material | Maple |
Workbench/Table Assembly | Assembled |
Finish | Durable Chemical Resistant, Non Emitting UV Finish |
Standards | SEFA Compliant and MAS Certified Green |
Includes | (2) Fixed and (4) Adjustable Shelves |
Surface Material | Maple |
Description
Workbench,4 Stations,12 Wood Lockers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Tatiana Midnight Blue (107GMC4)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Blue (1239-SB809BL)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 192 Bins (HDC48-192-95)
- HARDWARE RESOURCES Bright Nickel 1/4" Spoon Shelf Support (1206BN)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- GLOBAL EQUIPMENT 60 x 24 Pedestal Workbench - Double 4 Drawers, Maple Square Edge - Gray (253792)
- LITTLE GIANT Bolted Workbenches, Steel, 60" W, 27" to 41" Height, 4500 lb., Straight (WST2-2460-AH)
- ZORO SELECT Workbenches, High Impact Plastic, 96" W, 36" Height, 1350 lb., Straight (W9624)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN3060)
- MADE-TO-ORDER 24 in. x 36 in. Double wine shelf chromate 18 bottle capacity per shelf (MA292407)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan (606989BTNA)
- Diversified Spaces Workbenches