Shop All Lab Tables & Workbenches
Diversified Spaces
Work Table Caster Kit, 4 pcs. , 5" W Oak Tabletop Wood
Mfr # 250516
Zoro # G1897030
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Material Wood
- Width 5"
- Tabletop Color Oak
- Type Caster
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 250516
- Zoro # G1897030
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 5" |
Details
Item | Work Table Caster Kit, 4 pcs. |
Surface Material | Wood |
Tabletop Color | Oak |
Type | Caster |
Material | metal |
Description
Work Table Caster Kit,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON pH Electrode, CPVC (35807-35)
- UNITED SCIENTIFIC Erlenmeyer Flask, Wide Mouth, Boros, PK 6 (FG5100-500)
- ZYMO RESEARCH MagBinding Beads, 24 ml (ZD4100-2-24)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35289)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- Diversified Spaces Lab Tables & Workbenches