Shop All Work Tables
Diversified Spaces
Work Station, Maple, Wood Frame, 54" D
Mfr # WW4-0V
Zoro # G0580050
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,041.99
Free 30-Day Returns
Key Features
- Width 64 in
- Depth 54 in
- Height 31 1/4 in
- Load Capacity 500 lb
- Countertop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # WW4-0V
- Zoro # G0580050
- UPC # 844246013208
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 64 in |
Depth | 54 in |
Height | 31 1/4 in |
Height Range | 31-1/4 in |
Overall Width | 4 1/2 ft |
Overall Height | 31 1/4 in |
Overall Length | 5 3/8 ft |
Details
Item | Workbench |
Load Capacity | 500 lb |
Countertop Material | Wood |
Frame Material | Maple |
Color | Beige |
Material | Maple |
Product Type | Workbench |
Shelving Material | Maple Plywood |
Countertop Thickness | 2 1/4 in |
Work Surface Material | Maple |
Features | Chemical Resistant |
ADA Compliant | Not ADA Compliant |
Description
Workbench, Load Capacity 500 lb, Width 64 in, Depth 54 in, Height 31 1/4 in, Countertop Material Wood, Height Range Not Applicable, Frame Material Maple, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Deluxe Leveling Foot, For 25 & 40 Series (65-2200)
- TENNSCO Protective Cap, 1-1/2"D x 1-1/2"W x 7/16"H, Nylon (EURPC)
- BASCO 55 Gal Reconditioned Open Head Drum, Steel (OH55-3R-RECON)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 10 in H (35225RED)
- DIVERSIFIED SPACES Table, Maple/Almond, Wood Frame, 48" D (WX4-P)
- DIVERSIFIED SPACES Table, Natural Birch, Wood Frame, 42" D (PT-62PNB)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 31-1/4" H (WW4-4V)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36-DR)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 60"Wx24"D (VTTR5-6024)
- Diversified Spaces Work Tables