Shop All Workbenches
Diversified Spaces
Work Bench With Vise, 64" W, 33-1/4" Height
Mfr # WB4-4V
Zoro # G1893862
product price: $4,907.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,907.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Width 64"
- Color Frame: Gray
- Depth 54"
- Height 33-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # WB4-4V
- Zoro # G1893862
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 64" |
Depth | 54" |
Height | 33-1/4" |
Details
Item | Work Bench With Vise |
Workbench/Work Table Type | Work Benches |
Color | Frame: Gray |
Top Thickness | 2-1/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Base: Baked Enamel |
Gauge | Frame: 20 ga.; Locker: 18ga. |
Method of Construction | Welded |
Standards | SEFA Compliant and MAS Certified Green |
Includes | (4) Vices |
Surface Material | Maple |
Description
Workbench,4 Stations,4 Vises,Stl Lockers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Hand Crank Workbenches, Laminate, 48" W, 30" to 42" Height, 1000 lb., Straight (AMF3048)
- ZORO SELECT Spring Clip, Pk5 (6YE14)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5508)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 16 in D, 36 in W, 24 in H, 1 Shelves, Black (S3616A)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia (68001-M)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 60"W x 24"D x 1-3/4" Thick (IST003-O)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 5 Drawers, Phenolic Resin Safety Edge, Blue (711156)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 48" W, 34" Height, 4000 lb., Straight (HWB4830S-ME)
- BK RESOURCES BK Resources Swivel Casters w/ Brakes For up to 72" Width Stainless Steel Workbenches (5SBR-RA-PLY-PS4)
- Diversified Spaces Workbenches