Shop All Workbenches
Diversified Spaces
Work Bench With Vise, 64" W, 31-1/4" Height
Mfr # WW4-2V
Zoro # G1893847
product price: $3,808.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,808.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Width 64"
- Depth 54"
- Height 31-1/4"
- Top Thickness 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # WW4-2V
- Zoro # G1893847
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 64" |
Depth | 54" |
Height | 31-1/4" |
Details
Item | Work Bench With Vise |
Workbench/Work Table Type | Work Benches |
Top Thickness | 2-1/4" |
Workbench/Table Frame Material | Maple |
Workbench/Table Assembly | Assembled |
Finish | Durable Chemical Resistant, Non Emitting UV Finish |
Standards | SEFA Compliant and MAS Certified Green |
Includes | (2) GFI Protected AC Duplex Receptacles, (4) Book Compartments |
Description
Workbench,4 Station,2 Vises
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 17", 2"NPT (H-2-17-S1)
- COOLKITCHEN 14510-75 10 in. Double Prong Peg Hook (CO135016)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (50 Pack) (MP9054)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Blue (99815)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- BENCHPRO Kennedy Series Work Bench, Butcher Block, 72" W, 30" Height, 6600 lb., Straight (KW3672)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 120" W, 30" to 36" Height, 1600 lb., Straight (RPB36120)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3072+LP)
- DURHAM MFG Workbenches, Steel, 48" W, 34" Height, 12,000 lb., Straight (HDWB-3048-95)
- MADE-TO-ORDER 24 in. x 36 in. Double wine shelf chromate 18 bottle capacity per shelf (MA292407)
- Diversified Spaces Workbenches