Shop All Workbenches
Diversified Spaces
Work Bench With 4 Vises, 64" W, 33-1/4" Height
Mfr # WBML-BL4-4V
Zoro # G1893652
product price: $3,671.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,671.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Width 64"
- Color Frame: Black
- Depth 54"
- Height 33-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # WBML-BL4-4V
- Zoro # G1893652
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 64" |
Depth | 54" |
Height | 33-1/4" |
Details
Item | Work Bench With 4 Vises |
Workbench/Work Table Type | Work Benches |
Color | Frame: Black |
Top Thickness | 2-1/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Base: Baked Enamel |
Gauge | Frame: Heavy |
Method of Construction | Welded |
Standards | SEFA Compliant and MAS Certified Green |
Includes | (4) Vices |
Description
Workbench,4 Station,Maple Top,4 Vises
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 7 in L, 2 3/4 in W, 2 3/4 in H, 6 PK (DUS220)
- ALERA Wire Shelving Caster, Gray (ALESW590004)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN9)
- PLANO Adjustable Compartment Box with 1 to 4 compartments, Plastic, 3" H x 8.88 in W (374110)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3072+LP)
- PRO-LINE Bolted Technical Work Benches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB11)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia (68001-M)
- JAMCO Extra Heavy Duty Tables, Steel, 72" W, 34" Height, 12,000 lb., Straight (UG472GP)
- GLOBAL INDUSTRIAL 72 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607683)
- TENNSCO Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight (WBA-1-3060S)
- Diversified Spaces Workbenches