Shop All Workbenches
Diversified Spaces
Wall & Island Bench, 96" W, 32-3/4" Height, 500 lb.
Mfr # MA6A-8L
Zoro # G1896933
product price: $3,543.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,543.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Wall Benches
- Load Capacity 500 lb.
- Width 96"
- Color Top: Gray
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # MA6A-8L
- Zoro # G1896933
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 24" |
Height | 32-3/4" |
Details
Item | Wall & Island Bench |
Workbench/Work Table Type | Wall Benches |
Load Capacity | 500 lb. |
Color | Top: Gray |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Metal |
Workbench/Table Assembly | Assembled |
Finish | Baked Enamel |
Gauge | 20 ga. |
Method of Construction | Welded |
Standards | SEFA Compliant and MAS Certified Green |
Description
Wall/Island Bench,96 In. x 24 In. x 32-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., White, 3PK (P3STG27W)
- LITTLE GIANT Low Profile Pallet Stand, 42"X48" Deck Size, Load Retainers (SPS-4248-18-LR)
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 18 Deep (AMG WT-1830)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- DURHAM MFG Bolted WorkBench, Steel, 72" W, 28" to 42" Height, 2000 lb., Folding (WBF-3672-95)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 72" W, 33-3/4" Height, 3600 lb. (WB-1-3672W)
- SJOBERGS Wood Work Bench, 4 Drawer, 19" x 34" (SJO-66822K)
- LITTLE GIANT Bolted Heavy-Duty Work Bench, Steel, 72" W, 28" to 37" Height, 10,000 lb., Straight (WW-3672-ADJ)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Shop Top, 72" W, 34" Height, 4000 lb., Straight (HWB7236E-ME)
- TOOLPRO 18 in to 30 in Adjustable Aluminum WalkUp Bench (TP88051)
- Diversified Spaces Workbenches