Shop All Workbenches
Diversified Spaces
Two Station Service Center, 66" W, 36" Height
Mfr # C2714K
Zoro # G1896820
product price: $2,721.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$2,721.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Two Station Service Center
- Width 66"
- Depth 30"
- Height 36"
- Top Thickness 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # C2714K
- Zoro # G1896820
- UPC # 843998001235
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 66" |
Depth | 30" |
Height | 36" |
Details
Item | Two Station Service Center |
Workbench/Work Table Type | Two Station Service Center |
Top Thickness | 3/4" |
Workbench/Table Assembly | Assembled |
Finish | Chemical Resistant, Earth Friendly UV Finish |
Standards | SEFA Compliant and MAS Certified Green |
Includes | (2) Book Compartments |
Description
Service Center,2 Student,Phenolic Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 72x30 in. Engineered Wood Workbench Top (4TW88)
- KRUEGER Therma Level Gauge, Tank 68" D, 1.5" NPT (H-1.5-68)
- TENNSCO Double Rivet Support, 69 In Gray (VDRS-6914-G)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-246-7/5DB)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL INDUSTRIAL 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 4 Drawer GY (607986)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- GLOBAL INDUSTRIAL Maple Butcher Block Square Edge Workbench, 60 x 30, Stainless Steel Legs (249493)
- LITTLE GIANT Leveling Feet Workbench, Butcher Block, 24 in W, 32 in to 35 in Height, 2,000 lb, Straight (WT2424-LL-DR)
- GLOBAL INDUSTRIAL Electric Adjustable Height Workbench, Maple Safety Edge, 60inW x 30inD, Gray (338338GY)
- Diversified Spaces Workbenches