Shop All Activity & Classroom Tables
Diversified Spaces
Trapezoid Trapezoid Table, 24" X 26" X 30", ChemGuard Laminate Top, Black
Mfr # TZ7602BK30N
Zoro # G1896802
product price: $897.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$897.99
Free 30-Day Returns
Key Features
- Shape Trapezoid
- Width 24"
- Length 26"
- Height 30"
- Tabletop Material ChemGuard Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # TZ7602BK30N
- Zoro # G1896802
- UPC # 842998066435
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 24" |
Length | 26" |
Height | 30" |
Depth | 60" |
Details
Item | Trapezoid Table |
Shape | Trapezoid |
Tabletop Material | ChemGuard Laminate |
Tabletop Color | Black |
Frame Color | Oak |
Frame Material | Oak |
Edge Type | PVC |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Type | Trapezoid Table |
Material | Red Oak |
Surface Material | Wood |
Description
Trapezoid Table,30 In.H x 60 In.W x 24 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BKGY-GG)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Cloud Gray Fabric (1172908)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 14x19 (ALI35624-C1419GG)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in White Oak (6199WO)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 25.125", Laminate Top, Grey (XU-A2448-REC-GY-T-P-GG)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- INNOVATIVE STORAGE DESIGNS Stretch Art Box, 13.25" X 5" X 2.3", Clear Top, Polypropylene (AVT-67033)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-TABLE-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- FLASH FURNITURE Trapezoid Activity Table, 22.5 X 45 X 25.5, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2448-TRAP-GY-H-P-CAS-GG)
- Diversified Spaces Activity & Classroom Tables