Shop All Lab Tables & Workbenches
Diversified Spaces
Trapezoid Table, 30"H x 60"W x 30"D , 30" W 60" L 30" H, Wood
Mfr # TZ714LBBK30N
Zoro # G1896839
product price: $867.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$867.99
Free 30-Day Returns
Key Features
- Surface Material Wood
- Width 30"
- Depth 60"
- Height 30"
- Material Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # TZ714LBBK30N
- Zoro # G1896839
- UPC # 842998066411
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 30" |
Depth | 60" |
Height | 30" |
Length | 60" |
Details
Item | Trapezoid Table |
Surface Material | Wood |
Material | Red Oak |
Type | Trapezoid Table |
Description
Trapezoid Table,30 In.H x 60 In.W x 30 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Reagent Tablet, PK50 (YPM252)
- VEE GEE Refractometer, Handheld, 0-100 (43036)
- SPECTRUM K Sorbate, Pwdr, FCC, 2.5kg (P1408-2.5KG)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- Diversified Spaces Lab Tables & Workbenches