Shop All Desks
Diversified Spaces
Teachers Desk, 30" D, 72" W, 34" H, Red Oak
Mfr # 1214K-L-ADA
Zoro # G1893287
product price: $3,860.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,860.99
Free 30-Day Returns
Key Features
- Type Teachers Desk
- Overall Width 72"
- Overall Depth 30"
- Overall Height 34"
- Material Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 1214K-L-ADA
- Zoro # G1893287
- UPC # 843998029024
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 72" |
Overall Depth | 30" |
Overall Height | 34" |
Width | 72" |
Depth | 30" |
Details
Type | Teachers Desk |
Item | Instructors Desk,ADA,72" x 30" x 34" |
Material | Red Oak |
Number of Drawers | 4 |
Description
Instructors Desk,ADA,72" x 30" x 34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Electric Post Kit (1855106)
- TRUE Nozzle and Screw Set (811504)
- HON Mesh Task Chair (SVM1ALC90TK)
- BESTAR Aquarius Computer Desk, Deep Grey/White (114400-000032)
- DIVERSIFIED SPACES Instructor's Drafting Table, Almond, Maple (IDT-103)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7427)
- WORKSPACE BY ALERA LShaped Farmhouse Desk, 5827 x 5827 x 2953, GrayWhite (ALEWSF5959GY)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7646)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Black, Grey (I 7717)
- REGENCY Regency Legacy 42 in. Desk Shell- Mahogany (LDS4224MH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Shelves, 48 in.L, L Shape, Work, Laptop, Brown Laminate (I 7721)
- Diversified Spaces Desks