Shop All Desks
Diversified Spaces
Teachers Desk, 30" D, 60" W, 30" H, Red Oak
Mfr # 1131K
Zoro # G1893278
product price: $2,095.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,095.99
Free 30-Day Returns
Key Features
- Type Teachers Desk
- Overall Width 60"
- Overall Depth 30"
- Overall Height 30"
- Material Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 1131K
- Zoro # G1893278
- UPC # 843998029017
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 60" |
Overall Depth | 30" |
Overall Height | 30" |
Width | 60" |
Height | 30" |
Details
Type | Teachers Desk |
Item | Desk,Teacher,60" x 30" x 30" |
Material | Red Oak |
Number of Drawers | 6 |
Number of Pedestals | 1 |
Description
Desk,Teacher,60" x 30" x 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- DREAMSEAT Game Rocker 100 with Texas Rangers Cooperstown Logo (XZGARO100-PSCOOP0110)
- LA CROSSE TECHNOLOGY Wall Clock w Temp/Humidity, 12" (404-2631)
- DIVERSIFIED SPACES Instructor's Drafting Table, Almond, Maple (IDT-103)
- DIVERSIFIED SPACES Teachers Desk, 30" D, 72" W, 34" H, Red Oak (1214K-L-ADA)
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- INVAL AMERICA 29-1/2 in D, 55 in W, 31-1/2 in H, Laricina White, Melamine, Engineered Wood (ES-3403)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38294L.N.S)
- TUHOME Axis Modern L-Shaped Computer Desk with Open & Closed Storage, Smokey Oak (ELI6595)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10787R.NN)
- Diversified Spaces Desks